Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4M621

4M621

4M621 DRIVE SOCKET ; 1/2" DRIVE 6PT 21MM

Impact Socket; 1/2" Drive Size; 6 Point; 21MM Size; Alloy Steel; Metric Measurement Type

Part #

4M621

BDI #

21982195

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
27112828
EAN
0697950374062
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.35
Product Detail
Impact Socket
Product Specification
1/2" Drive Size; 6 Point; 21MM Size; Alloy Steel; Metric Measurement Type
Long Description
Impact Socket; 1/2" Drive Size; 6 Point; 21MM Size; Alloy Steel; Metric Measurement Type