Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4M624

4M624

4M624 DRIVE SOCKET ; 1/2" DRIVE 6PT 24MM

Impact Socket; 1/2" Drive Size; 6 Point; 24MM Size; Alloy Steel; Metric Measurement Type

Part #

4M624

BDI #

21982199

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
27111704
EAN
0697950374086
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.46
Product Detail
Impact Socket
Product Specification
1/2" Drive Size; 6 Point; 24MM Size; Alloy Steel; Metric Measurement Type
Long Description
Impact Socket; 1/2" Drive Size; 6 Point; 24MM Size; Alloy Steel; Metric Measurement Type