Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BC34

BC34

BC34 CROWFOOT WRENCH ; SKT 3/8 DRIVE CH 1-1/16

Socket; Crowfoot Type; SAE Measurement Type; 3/8" Drive Size; 12 Points; 1 1/16" Size; Steel Material; Chrome Socket Type

Part #

BC34

BDI #

605759

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
EAN
0697950341248
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.19
Product Detail
Socket
Product Specification
Crowfoot Type; SAE Measurement Type; 3/8" Drive Size; 12 Points; 1 1/16" Size; Steel Material; Chrome Socket Type
Long Description
Socket; Crowfoot Type; SAE Measurement Type; 3/8" Drive Size; 12 Points; 1 1/16" Size; Steel Material; Chrome Socket Type