Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
ISKT/H/1-2/13

ISKT/H/1-2/13

ISKT/H/1-2/13

ISKT/H/1-2/13

Impact Socket; Hexagonal; 13MM Size; 1/2" Drive Size; 38MM Length; Chrome Molybdenum; Black Oxide Finish

Part #

ISKT/H/1-2/13

BDI #

27570336

QTY

CATEGORY
Manufacturer Name
GROZ TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27110000
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.groz-tools.com
Product Detail
Impact Socket
Product Specification
Hexagonal; 13MM Size; 1/2" Drive Size; 38MM Length; Chrome Molybdenum; Black Oxide Finish
Long Description
Impact Socket; Hexagonal; 13MM Size; 1/2" Drive Size; 38MM Length; Chrome Molybdenum; Black Oxide Finish