MARTIN SPROCKET & GR
550-64-48 WELD ON HUB ; F 5 1/2 X 2 X 1 1/2
1-1/2" Bore; 5-1/2" Outside Diameter; Finished Bore; 5-1/2" Pilot Diameter; Steel; 2" Length Through Bore; No Keyway
Part #
BDI #
TIMKEN
SNW-38 X 6 15/16 BRG ADAPTER SLEEVE
6-15/16" Bore; 5.261" Length Thru Bore; Complete Adapter with Sleeve; S-38 Sleeve; AN-38 Locknut; W-38 Lockwasher/Lockplate
Part #
BDI #
MARTIN SPROCKET & GR
S25-16 WELD ON HUB ; 4-1/4" OD X 4-1/8" PLT DIA X 1.09" LG
4-1/4" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 1.09" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; No Keyway
Part #
BDI #
TSUBAKI
40TL3-2517 WELD ON HUB
4-1/4" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 1/4" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-1/4" Bolt Circle Diameter; No Keyway
Part #
BDI #
MARTIN SPROCKET & GR
S-4 INSTANT SPLIT HUB
7-5/8" Outside Diameter; Minimum Plain Bore; 7-5/8" Pilot Diameter; Steel; 1-1/2" Length Through Bore; No Keyway
Part #
BDI #