Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SD50X62X5

SD50X62X5

SD50X62X5-A BEARING ROTARY SHAFT SEAL ; DOUBLE LIP

Lip Seal; 50MM Shaft Dia; 62MM Housing Bore; 5MM Nominal Width; Polyurethane Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code

Part #

001393235-0000

BDI #

1177633

PRICE
$6,421.62 / each
$12,290.87 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31411705
EAN
4054364476588
Generic Design Code
INA_SD
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Polyamide
Seal Design Code
SD
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
SD50X62X5-A
Weight / LBS
0.01416
Long Description
Lip Seal; 50MM Shaft Dia; 62MM Housing Bore; 5MM Nominal Width; Polyurethane Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code
Shaft Diameter
1.969 Inch | 50 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Housing Bore
2.441 Inch | 62 Millimeter