Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

824200

824201

824201 PNEUMATIC BRAKE ; TAPERED BUSHED BORE HOLLOW BORE

Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SK Bushing Mount; Maximum Static Torque 960Lb-in

Part #

824201

BDI #

456995

PRICE
$34,968.00 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
11.144
UNSPSC
26112101
EAN
0662284158565
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses SK Bushing
Torque
Maximum Static Torque 960Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
T
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
2.23HP
Application
Cyclic Stop Operation
Inch - Metric
Inch
Other Features
Low Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
824201
Weight / LBS
24.6
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SK Bushing Mount; Maximum Static Torque 960Lb-in
Port Size
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter