MARTIN SPROCKET & GR
MA1025 ENSAMBLE DE COPLE DE ENGRANES
Retaining Ring; 25MM Inside Diameter X 32.166MM Outside Diameter; 15MM Width; Steel; For Size 1205 Cylindrical Roller Bearing
Part #
BDI #
LINCOLN INDUSTRIAL
82230 TRANSFER PUMP ; 3/4IN INLET/OUTLET 1 RATIO 55GAL
Transfer Pump; Quickly Transfers Fluids Directly From 55-Gallon Drums. 2" Bung Bushing Adjusts to Varied DruM LGs. Designed to Stall Against Lubricant Pressure. Use Built-In Air Control Valve to Adjust Fluid Output Flow.
Part #
BDI #