Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LEDFLT8-850-413-IT3C

LEDFLT8-850-413-IT3C

LEDFLT8-850-413-IT3C LED TUBE ; 100-277VAC 50/60HZ 13W 4FT L CLEAR LENS

G13 Medium Bi-Pin Base; 1950lm Lumens; 5000K Color Temperature; 48" Nominal Length; 13W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire - Ballast Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 50000 Hours Nominal Life

Part #

LEDFLT8-850-413-IT3C

BDI #

21508706

QTY

CATEGORY
Manufacturer Name
ENERGY FOCUS LIGHTING INC WWW.ENERGYFOCUSINC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39101628
Product Name
LED Tube Light
Product Design
Linear
Tube Type
T8
Base Type
G13 Medium Bi-Pin
Voltage Rating
100 to 277VAC
Frequency Hz
50/60Hz
Power Rating
13W
Lumens
1950lm
Efficacy
130lm/W
Connection Type
Single Ended
Compatibility
Direct Wire | Ballast
Color Temperature
5000K
Lens Type
Clear
Color
Cool White
Body Material
Aluminum
Lens Material
Polycarbonate
Beam Angle
120 Degree
Color Rendering Index - CRI
80
Nominal Lifetime
50000 Hours
Dimmable Yes/No
No
Power Factor
0.9
Operating Temperature Range
-20 to 50 Deg C
Certification / Standards
UL Classified | DLC QPL Listed | RoHS Compliant
Other Features
10 Year Warranty
Category - BDI
LED Tube Lights
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://energyfocus.com
Long Description
G13 Medium Bi-Pin Base; 1950lm Lumens; 5000K Color Temperature; 48" Nominal Length; 13W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire - Ballast Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 50000 Hours Nominal Life
Nominal Length
48 Inch | 1200 Millimeter