Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

T2SS366313

T2-2463-9

T2-2463-9 DUALVEE LINEAR TRACK ; 24.63" L 5/8" WD 1/4" HT AISI1045 CS

Rail; Single Edge V; 24.63" Length; 5/8" Width; 1/4" Height; Steel; Predrilled; 3" Fixing Hole Center to Center (Pitch); 13/64" Fixing Hole Size

Part #

T224639

BDI #

19121973

PRICE
$1,312.48 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.315
UNSPSC
23153030
Product Name
Rail
Product Type
Single Edge V
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hardened | Plain Hole | Polished and Oiled | Number of Holes 9
Category - BDI
Straight V Rail
Product Group - BDI
450
Noun
Rail
Keyword String
Straight V Linear
Manufacturer URL
Manufacturer Item Number
T224639
Weight / LBS
0.704
Long Description
Rail; Single Edge V; 24.63" Length; 5/8" Width; 1/4" Height; Steel; Predrilled; 3" Fixing Hole Center to Center (Pitch); 13/64" Fixing Hole Size
Width
0.625 Inch | 15.875 Millimeter
Mounting Hole Diameter
0.203 Inch | 5.156 Millimeter
Length
24.63 Inch | 625.602 Millimeter
Height
0.25 Inch | 6.35 Millimeter
Center Distance of Mounting Holes
3 Inch | 76.2 Millimeter