THOMSON
SSUFB16 BALL BEARING
Linear Ball Bearing; 1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 2.81" Housing Length; 0.28" Mounting Hole Diam; Relubricatable; SSU-16-WW; 2 Seals; Self Aligning; End Mount
Part #
BDI #
PBC LINEAR
SFP12 LINEAR FLANGE BLOCK ; 19.05 MM ID 4 BOLT SQUARE FLANGE
3/4" Bore; 2.47" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 1-5/8" Length Thru Bore; 1-3/4" Bolt Spacing; 2.067" Housing Length; 7/32" Mounting Hole Diam; No Relubricatable; FL12; Self Aligning; End Mount
Part #
BDI #
THOMSON
FNYBUFB08 FLANGED PILLOW BLOCK BEARING ; 0.5" BORE FLUORONYLINER SELF-ALIGNING
1/2" Bore; 1.77" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 1-1/4" Length Thru Bore; 1-1/4" Bolt Spacing; 1.69" Housing Length; 0.19" Mounting Hole Diam; Relubricatable; FNYBU-08; 2 Seals; No Self Aligning; End Mount
Part #
BDI #
EWELLIX
LVCR 60-2LS FLANGED LINEAR BALL BRG ; NON RETURNABLE
60MM Bore; 169.71MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 125MM Length Thru Bore; 120MM Bolt Spacing; 95MM Housing Length; 13.5MM Mounting Hole Diam; Not Relubricatable; LBCR-60-2LS; 2 Seals; No Self Aligning; End Mount
Part #
BDI #
EWELLIX
LVCR 80-2LS FLANGED LINEAR BALL BRG ; NON RETURNABLE
Flanged Bearing; With Two Seal; Standard Series ISO 3; 80MM Shaft Diameter; Without Seal; Single; 200MM Length; 125MM Width; N Danger Class
Part #
BDI #