Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KN40-B-PP

KN40-B-PP

KN40-B-PP LINEAR BALL BEARING ; 42MM X 60MM X 80MM SEALED ON ALL SIDE

40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning

Part #

024463680-0000

BDI #

15002084

PRICE
$1,709.88 / each

QTY

INVENTORY:
41
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171506
EAN
4012802845198
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Adjustable Angle
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KN40-B-PP
Weight / LBS
0.772
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Length
3.15 Inch | 80 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.575 Inch | 40 Millimeter