Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KBZ16-PP-C

KBZ16-PP-C

KBZ16-PP LINEAR BEARING

1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

005175666-0000

BDI #

18316356

PRICE
$355.87 / each

QTY

INVENTORY:
12
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
31171506
EAN
4054371496913
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Inch
Other Features
Plastic Cage | Optional Corrosion Resistant
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KBZ16-PP
Weight / LBS
0.66
Long Description
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
1 Inch | 25.4 Millimeter
Length
2.25 Inch | 57.15 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter