Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LJ-34-E-DR-CH

DUPLICATE 20095219 DO NOT USE

DUPLICATE 20095219 DO NOT USE ; 8MM BORE 25MM OD 35.6MM OA WID

Studded Wheel; V Rail; 8MM Bore; 25MM Outside Diameter; 14MM Wheel Width; 35.6MM Overall Width; Ball; 2 Shields; Steel; Used With S | NS Rail

Part #

DUPLICATE 20095219 DO NOT USE

BDI #

1487601

PRICE
$2,521.85 / each

QTY

CATEGORY
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.224
UNSPSC
31171503
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
S | NS Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Metal Shield | M8 X 1 Stud
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
LJ25E
Weight / LBS
0.112
Long Description
Studded Wheel; V Rail; 8MM Bore; 25MM Outside Diameter; 14MM Wheel Width; 35.6MM Overall Width; Ball; 2 Shields; Steel; Used With S | NS Rail
Wheel Width
0.551 Inch | 14 Millimeter
Overall Width
1.402 Inch | 35.6 Millimeter
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter