EWELLIX
EWELLIX FBUF17 UNIVERSAL FLANGE
Flange; 17MM Nominal Screw Diameter; M6X30 Screw; High Precision; N Danger Class; For BSFB Thrust Bearing
Part #
BDI #
NSK
WBK25L-01 BEARING LOCKNUT ; NON RETURNABLE 25MM BOREX42MM OD
Locknut; Square; M25 X 1.5 Thread | 36 MM L X 16 MM W X 36 MM H; Steel; Used with WBK25-01/S-01/SF-01/R-11/-11 End Support Unit
Part #
BDI #
NSK
WBK25L-31 BEARING LOCKNUT ; POR NON RETURNABLE 25MM BOREX45MM OD
Locknut; Round; M25 X 1.5 Thread | 45 MM OD X 20 MM T; Steel; Used with WBK25DF-31 | WBK25DFD-31 End Support Unit
Part #
BDI #
NOOK INDUSTRIES
FLG3307 BALL NUT FLANGE ; POWERTRAC SBN 4000-1000 RH
Flange; Round; 5.497-12 NS-3 Thread | 9.75 IN OD X 2.02 IN T; Steel; Used with 4.5 IN ACME | 4 IN SBN Ball Nut
Part #
BDI #
THOMSON
2AD-10-AAAHL ; ROUND RAIL GUIDE ASSEMBLY
Profile Rail Ball Assembly; 2 Carriage; 1 Rail; 1000MM LG; Size 10MM; A; Clearance Preload; 25MM X 12.5MM
Part #
BDI #