EWELLIX
NL 32X20R N/S WPR BEARING BALL NUT
Ball Screw Nut; 32MM Nominal Screw Diameter; 20MM Lead; 32MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SL; N Danger Class
Part #
BDI #
EWELLIX
SX 25X10R STD NUTSLEEVE WPR CI SCREW NUT ; FOR LINEAR BALL
Ball Screw Nut; Cylindrical|Threaded For Flange; 25MM Thread Diam; 10MM Thread Lead; 25MM Ball Circle Diam; 43MM Outside Diam; 84MM OA Len; Right Hand Thread; 1 Thread Start; Steel
Part #
BDI #
EWELLIX
SN 16X5R STD NUT/SLEEVE WPR CI SCREW NUT ; FOR BEARING BALL
Ball Screw Nut; Flanged; 16MM Thread Diam; 5MM Thread Lead; 16MM Ball Circle Diam; 28MM Outside Diam; 43.5MM OA Len; Right Hand Thread; 1 Thread Start; Steel
Part #
BDI #
EWELLIX
NN5 40X10R 4/S WPR CI BALL NUT ; FOR PRECISION BEARING
Ball Screw Nut; 40MM Nominal Screw Diameter; 10MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
Part #
BDI #
NOOK INDUSTRIES
20174 BALL NUT ; 1-3/4"DIA SCREW BRONZE RH
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-3/4" Thread Diam; 1/4" Thread Lead; 1-3/4" Ball Circle Diam; 2-3/4" Outside Diam; 2-1/2" OA Len; Right Hand Thread; 1 Thread Start; Bronze; 11174|12174|13174 Ball Screw
Part #
BDI #