Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9178NFS

9178NFS

9178NFS CUT PROTECTION GLOVES ; BLACK KEVLAR 13GA 12PAA/PAK 144PAA/CS

Glove; Cut Pro; 13 Gauge Kevlar/Synthetic; Nitrile Foam Coated Palm; S Size; Kevlar Gloves Are Used For General Purpose Work Applications To Provide Cut And Abrasion Resistance; Using High Performance Yarns; To Further Protect The Hands When Working With Sharp Objects; Black Color Hides Dirt And Grime So Gloves Look Better Longer While Offering The Same Great Performance As Yellow Kevlar; Gloves With A Polymer Coating Offer Better Grip And Durability For Those Tough Jobs; The 9178Nf Features A 13 Gauge Black DuPont Kevlar/Synthetic Shell With A Black Nitrile Foam Coating On The Palm And Fingertips

Part #

9178NFS

BDI #

21448452

PRICE
$436.70 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
UNSPSC
46181500
EAN
0045143303816
Noun
Glove
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Glove
Product Specification
Cut Pro; 13 Gauge Kevlar/Synthetic; Nitrile Foam Coated Palm; S Size
Long Description
Glove; Cut Pro; 13 Gauge Kevlar/Synthetic; Nitrile Foam Coated Palm; S Size; Kevlar Gloves Are Used For General Purpose Work Applications To Provide Cut And Abrasion Resistance; Using High Performance Yarns; To Further Protect The Hands When Working With Sharp Objects; Black Color Hides Dirt And Grime So Gloves Look Better Longer While Offering The Same Great Performance As Yellow Kevlar; Gloves With A Polymer Coating Offer Better Grip And Durability For Those Tough Jobs; The 9178Nf Features A 13 Gauge Black DuPont Kevlar/Synthetic Shell With A Black Nitrile Foam Coating On The Palm And Fingertips