Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
991K/2XL OBSOLETE DO NOT USE 11/22

991K/2XL OBSOLETE DO NOT USE 11/22

991K/2XL OBSOLETE DO NOT USE 11/22

991K/2XL OBSOLETE DO NOT USE 11/22 ; GRAIN GOATSKIN LEATHER 10DOZEN/CASE

Driver Glove; White Color; Shirred Elastic Wrist Cuff Style; 10-1/2" Nominal Length; Grain Goatskin Leather Material; Liquid Resistance; 2X-Large Size Group; Gunn Cut and Keystone Thumb Style; 5-1/4" Nominal Width; For Used With Construction, Masonry, Agriculture, Iron/Steel Work, Mining, Foundry Operation, Transportation, Electrical Contractors

Part #

991K/2XL OBSOLETE DO NOT USE 11/22

BDI #

24100756

QTY

Manufacturer Name
PROTECTIVE INDUSTRIAL PRODUCTS WWW.WESTCHESTERGEAR.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Glove
Keyword String
Driver
Manufacturer URL
https://us.pipglobal.com
Product Detail
Driver Glove
Product Specification
White Color; Shirred Elastic Wrist Cuff Style; 10-1/2" Nominal Length; Grain Goatskin Leather Material; Liquid Resistance; 2X-Large Size Group; Gunn Cut and Keystone Thumb Style; 5-1/4" Nominal Width
Long Description
Driver Glove; White Color; Shirred Elastic Wrist Cuff Style; 10-1/2" Nominal Length; Grain Goatskin Leather Material; Liquid Resistance; 2X-Large Size Group; Gunn Cut and Keystone Thumb Style; 5-1/4" Nominal Width; For Used With Construction, Masonry, Agriculture, Iron/Steel Work, Mining, Foundry Operation, Transportation, Electrical Contractors