Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BP3NLT

BP3NLT

BP3NLT BIB OVERALL ; MAX COMFORT FR 88% COTTON/12% NYL 8EA/CS

Overall; Flame Resistant Insulated Bib; Modacrylic Quilted Lining; Max Comfort Material; 88 Percent Cotton 12 Percent Nylon; Navy Color; Whether Working In The Rugged Oil And Gas Industry Or Spending Your Day Working Near Electrical Hazards; Stay Safe And Comfortable In Fr Gear Made With Max Comfort Fabrics; The Bp3 Insulated Overall Parka Features A Comfortable 88 Percent Cotton 12 Percent Nylon Material With A Modacrylic Quilted Lining For Warmth And Protection. Max Comfort Material Meets The Nfpa 2112-2018 Standard For Flame Resistant Garments And Nfpa 70E Standard For Electrical Safety In The Workplace; All FR Garments Are Ul Certified And Have A Lifetime FR Guarantee

Part #

BP3NLT

BDI #

23227270

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.93
UNSPSC
46181500
EAN
0045143564019
Noun
Overall
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Overall
Product Specification
Flame Resistant Insulated Bib; Modacrylic Quilted Lining; Max Comfort Material; 88 Percent Cotton 12 Percent Nylon; Navy Color
Long Description
Overall; Flame Resistant Insulated Bib; Modacrylic Quilted Lining; Max Comfort Material; 88 Percent Cotton 12 Percent Nylon; Navy Color; Whether Working In The Rugged Oil And Gas Industry Or Spending Your Day Working Near Electrical Hazards; Stay Safe And Comfortable In Fr Gear Made With Max Comfort Fabrics; The Bp3 Insulated Overall Parka Features A Comfortable 88 Percent Cotton 12 Percent Nylon Material With A Modacrylic Quilted Lining For Warmth And Protection. Max Comfort Material Meets The Nfpa 2112-2018 Standard For Flame Resistant Garments And Nfpa 70E Standard For Electrical Safety In The Workplace; All FR Garments Are Ul Certified And Have A Lifetime FR Guarantee