Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SURVCS2POX2

SURVCS2POX2

SURVCS2POX2 SAFETY VEST ; LUM SLVR/ORG POLYSTER FLUOR ORG 50EA/CS

Safety Vest; ANSI Class 2 and CSA Z96; 4" Silver/Orange Color Reflective; Zipper; Back Plan Pocket; Orange Color; X2 Size; Stocks A Variety Of ANSI Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Show Up In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Be Seen In Hi-Vis Apparel; The Survcs2Po Is An ANSI/Isea Class 2 Solid Safety Vest Made Of Fluorescent Orange Polyester Material; It Features 4" Lime/Silver Reflective Stripes; Reinforced Zipper; Oversized Plan Pocket On Back; 6 Outer-2 Inner Pockets; Other Features Include A Clear Badge Holder And A Mic-Tab Holder; It Also Meets Canadian CSA Z96 Class 2; Level 2 High Visibility Standards Making It Dual Certified

Part #

SURVCS2POX2

BDI #

23228412

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.362
UNSPSC
46181507
EAN
0045143592432
Noun
Vest
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Safety Vest
Product Specification
ANSI Class 2 and CSA Z96; 4" Silver/Orange Color Reflective; Zipper; Back Plan Pocket; Orange Color; X2 Size
Long Description
Safety Vest; ANSI Class 2 and CSA Z96; 4" Silver/Orange Color Reflective; Zipper; Back Plan Pocket; Orange Color; X2 Size; Stocks A Variety Of ANSI Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Show Up In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Be Seen In Hi-Vis Apparel; The Survcs2Po Is An ANSI/Isea Class 2 Solid Safety Vest Made Of Fluorescent Orange Polyester Material; It Features 4" Lime/Silver Reflective Stripes; Reinforced Zipper; Oversized Plan Pocket On Back; 6 Outer-2 Inner Pockets; Other Features Include A Clear Badge Holder And A Mic-Tab Holder; It Also Meets Canadian CSA Z96 Class 2; Level 2 High Visibility Standards Making It Dual Certified