Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
CMSS68-070-00-12-10 OBS DO NOT USE 03/21

CMSS68-070-00-12-10 OBS DO NOT USE 03/21

CMSS68-070-00-12-10 OBS DO NOT USE 03/21

SKF CMSS68-070-00-12-10 OBS DO NOT USE 03/21

Probe; 8MM Probe Diameter; Standard Cable; 3/8"-24" Thread Size; Fully Threaded; 1.2M Case Length

Part #

CMSS68-070-00-12-10 OBS DO NOT USE 03/21

BDI #

1300899

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
Noun
Probe
Manufacturer URL
Product Detail
Probe
Product Specification
8MM Probe Diameter; Standard Cable; 3/8"-24" Thread Size; Fully Threaded; 1.2M Case Length
Long Description
Probe; 8MM Probe Diameter; Standard Cable; 3/8"-24" Thread Size; Fully Threaded; 1.2M Case Length