Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

98243

98243

98243 DISPENSE NEEDLE ; POR 1000/PAK

Stainless Steel Dispense Tip; Size 15 Gauge | 90 Deg by 1/2 IN; For Adhesive Dispenser

Part #

98243

BDI #

1056670

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
EAN
0079340982437
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
15 Gauge | 90 Deg by 1/2 IN
Other Features
Amber Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98243
Weight / LBS
1.499
Long Description
Stainless Steel Dispense Tip; Size 15 Gauge | 90 Deg by 1/2 IN; For Adhesive Dispenser