Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

98250

98250

98250 DISPENSE NEEDLE ; POR 50/PAK

Stainless Steel Dispense Tip; Size 20 Gauge | 90 Deg by 1/2 IN; For Adhesive Dispenser

Part #

98250

BDI #

1056599

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
EAN
0079340982505
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
20 Gauge | 90 Deg by 1/2 IN
Other Features
Pink Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98250
Weight / LBS
0.029
Long Description
Stainless Steel Dispense Tip; Size 20 Gauge | 90 Deg by 1/2 IN; For Adhesive Dispenser