Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

585587

830708

830708 TAPER DISPENSE NEEDLE ; 27GA.1/4" SS CLR 50EA/PAK

Stainless Steel Dispense Tip; Size 27 Gauge | 1/4 IN; For Adhesive Dispenser

Part #

830708

BDI #

1056802

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
40141743
EAN
0079340986268
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
27 Gauge | 1/4 IN
Other Features
Clear Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98626
Weight / LBS
0.004
Long Description
Stainless Steel Dispense Tip; Size 27 Gauge | 1/4 IN; For Adhesive Dispenser