token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AKU.23J04

AKU.06J01

AKU.06J01 THRUST BALL BRG

Thrust Ball Roller Assembly; 0.654" Bore 1; 0.654" Bore 2; 1.15" Outer Diameter; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

005901480-0000

BDI #

1171818

PRICE
$108.80 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.011
UNSPSC
31171500
EAN
4054364116187
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Only
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.99.25.80
Noun
Roller Assembly
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
06J01
Weight / LBS
0.011
Long Description
Thrust Ball Roller Assembly; 0.654" Bore 1; 0.654" Bore 2; 1.15" Outer Diameter; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
0.654 Inch | 16.612 Millimeter
Height
0 Inch | 0 Millimeter
Outside Diameter
1.15 Inch | 29.21 Millimeter
Bore 1
0.654 Inch | 16.612 Millimeter