token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

S6308

LS-33

LS-33 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 15X22.5X3"

Single Row Ball Bearing; 15" Bore; 22-1/2" Outside Diameter; 3" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

LS-33

BDI #

201634

No Longer Available
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
71.214
UNSPSC
31171504
EAN
0644075230483
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Weight / LBS
157
Long Description
Single Row Ball Bearing; 15" Bore; 22-1/2" Outside Diameter; 3" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
3 Inch | 76.2 Millimeter
Bore
15 Inch | 381 Millimeter
Outside Diameter
22.5 Inch | 571.5 Millimeter