Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3208-BD-XL-2RS-TVH-C3

3207-BD-XL-2HRS-TVH-C3

3207-BD-XL-2HRS-TVH-C3 BALL BRG ; ANG CONTACT 35MM ID 72MM OD 27MM WD DR

Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 27MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)

Part #

063761700-0030

BDI #

1143862

PRICE
$663.41 / each
$943.81 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
UNSPSC
31171531
EAN
4012802477559
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Snap Type Cage | Rolling Element Riding | Lip Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 27MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Width
1.063 Inch | 27 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter