token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6003LLBC3P5

R-16-2RS P/6

R-16-2RS P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE SEALED

Precision Ball Bearing; 1" Bore; 2" Outside Diameter; 1/2" Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material

Part #

R-16-2RS P/6

BDI #

208492

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.105
UNSPSC
31171502
EAN
0644075087773
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
R-16-2RS P/6
Weight / LBS
0.24
Long Description
Precision Ball Bearing; 1" Bore; 2" Outside Diameter; 1/2" Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
1 Inch | 25.4 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter