Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22213-E1-XL-C4

22314-E1-XL-C3

22314-E1-XL-C3 SPH ROLLER BRG ; 70MM BORE X 150MM OD X 51MM W DR

Spherical Roller Bearing; 70MM Straight Bore; 150MM Outside Diameter; 51MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

019000685-0030

BDI #

1410809

PRICE
$2,892.14 / each
$4,117.24 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.283
UNSPSC
31171510
EAN
4026677808493
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
22314E1.C3
Weight / LBS
9.303
Long Description
Spherical Roller Bearing; 70MM Straight Bore; 150MM Outside Diameter; 51MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Width
2.008 Inch | 51 Millimeter
Bore
2.756 Inch | 70 Millimeter