Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSA210-30

CSA207-20

CSA207-20 INSERT BALL BEARING ; 1-1/4" SHAFT ECC LCK COLL

Insert Bearing; 1-1/4" Bore; Narrow Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 1-17/32" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring

Part #

2101008559

BDI #

18123550

PRICE
$725.40 / each

QTY

INVENTORY:
1
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
UNSPSC
31171563
EAN
0800675053314
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.213
Long Description
Insert Bearing; 1-1/4" Bore; Narrow Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 1-17/32" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Bore
1.25 Inch | 31.75 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Length Thru Bore
1.531 Inch | 38.887 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter