Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E70-XL-KRR

E70-XL-KRR

E70-XL-KRR RADIAL INSERT BALL BEARING

Insert Bearing; 70MM Bore; Wide Inner Ring; 28MM Outer Race Width; 125MM Outside Diameter; Eccentric Collar; Ball Bearing; 66MM Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring

Part #

000880531-0000

BDI #

1172781

PRICE
$5,138.63 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.12
EAN
4012802794526
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Conrad | Non Filling Slot
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 70MM Bore; Wide Inner Ring; 28MM Outer Race Width; 125MM Outside Diameter; Eccentric Collar; Ball Bearing; 66MM Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Outer Race Width
1.102 Inch | 28 Millimeter
Length Thru Bore
2.598 Inch | 66 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.756 Inch | 70 Millimeter