token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SC-211

SC-211

SC-211 CARTRIDGE BALL BEARING ; 55MM BORE

Cartridge Bearing; 55MM Bore; 125.41MM Outside Diameter; 40.488MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.6MM Length Thru Bore; Relubricatable; 5211 Insert; Felt Labyrinth Seal; Non-Expansion

Part #

SC-211

BDI #

355165

PRICE
$14,225.08 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.633
UNSPSC
31171535
EAN
0662461052075
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5211
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-211
Manufacturer Internal Number
709966
Weight / LBS
5.8
Long Description
Cartridge Bearing; 55MM Bore; 125.41MM Outside Diameter; 40.488MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.6MM Length Thru Bore; Relubricatable; 5211 Insert; Felt Labyrinth Seal; Non-Expansion
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
4.937 Inch | 125.41 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Cartridge Housing Width
1.594 Inch | 40.488 Millimeter