token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

ST1.7/16

ST1.7/16

ST1.7/16 TAKE-UP MOUNTED UNIT

Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3.504" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 1035 1-7/16 Insert Part; Cast Iron Housing Material

Part #

ST1.7/16

BDI #

1194618

QTY

Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.6
UNSPSC
31171533
EAN
0747023033782
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
1035 1-7/16
Housing Material
Cast Iron
Other Features
Single Row | Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.nsk.com
Weight / LBS
3.5
Long Description
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3.504" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 1035 1-7/16 Insert Part; Cast Iron Housing Material
Bore
1.438 Inch | 36.525 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter