Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R6X2

RA16X4

RA16X4 CREMALLERA ; 14-1/2PA 1/2"X1/2"X4'

16 DP Pitch; 1/2" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 7/16" Pitch Line Backing; 48" Length; Steel

Part #

RA16X4

BDI #

610766

PRICE
$4,517.90 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.342
UNSPSC
31171709
EAN
0697950059686
Pitch
16 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Heavy Backing
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Item Number
RA16X4
Manufacturer Internal Number
RA16X4
Weight / LBS
3.04
Long Description
16 DP Pitch; 1/2" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 7/16" Pitch Line Backing; 48" Length; Steel
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Line Backing
0.438 Inch | 11.125 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
0.5 Inch | 12.7 Millimeter