Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50B17F

50B17F

50B17F IDLER CHAIN SPROCKET ; 1" BORE 50 CHAIN 17T NDL BRG

Roller Chain; 1" Bore; 50 Chain Size; 17 Teeth; Needle Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Steel

Part #

50B17F

BDI #

21436884

PRICE
$1,490.20 / each

QTY

INVENTORY:
7
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.708
UNSPSC
31171901
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
50B17F
Weight / LBS
1.56
Long Description
Roller Chain; 1" Bore; 50 Chain Size; 17 Teeth; Needle Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Steel
Bore
1 Inch | 25.4 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.719 Inch | 94.463 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter