Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FA3250

FA3250

FA3250 FLAT BELT IDER PULLEY ; 3.20" OD 1" BORE

Flat Belt; 0.669" Bore; 1" Maximum Belt Width; 3.2" Outside Diameter; 1.01" Face Width; Ball Bearing; No Flange; Nylon

Part #

FA3250

BDI #

19305601

PRICE
$512.50 / each

QTY

INVENTORY:
2
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.117
UNSPSC
31171806
EAN
0662345007399
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
No
Material
Nylon
Inch - Metric
Inch
Other Features
Flat Face | 6203-2DD Insertion Molded Bearing | 13/16 Inch Belt Size
Category - BDI
Idler Flat Belt Pulleys
Product Group - BDI
550
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer Item Number
3.20" 1" Flat Belt Idler
Manufacturer Internal Number
FA3250
Weight / LBS
0.258
Long Description
Flat Belt; 0.669" Bore; 1" Maximum Belt Width; 3.2" Outside Diameter; 1.01" Face Width; Ball Bearing; No Flange; Nylon
Outside Diameter
3.2 Inch | 81.28 Millimeter
Face Width
1.01 Inch | 25.654 Millimeter
Maximum Belt Width
1 Inch | 25.4 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 16.993 Millimeter