Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PJ406-10 ; 160J10

1060M6 ; PM2693-6

1060M6 PM2693-6 POLY-V BELT ; POLYESTER TENSION MEMBER

Poly-V Belt; M Series Style; 3/8 Inch Pitch; 106" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material

Part #

20039949

BDI #

398110

PRICE
$8,316.03 / each

QTY

INVENTORY:
1
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.1
UNSPSC
26111801
EAN
0037256081835
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
1060M6
Weight / LBS
4.9
Long Description
Poly-V Belt; M Series Style; 3/8 Inch Pitch; 106" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material
Belt Pitch Length
106 Inch | 2,692.4 Millimeter
Belt Width
2.25 Inch | 57.15 Millimeter