Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

280J4 ; PJ711-4

280J4 ; PJ711-4

280J4 POLY-V BELT ; POLYESTER TENSILE 4 BAND

Poly-V Belt; J Series; 3/32 Inch Pitch; 28" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material

Part #

280J4

BDI #

1077322

PRICE
$175.20 / each

QTY

INVENTORY:
3
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
26111801
EAN
4014486114881
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
280J4
Weight / LBS
0.06
Long Description
Poly-V Belt; J Series; 3/32 Inch Pitch; 28" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
28 Inch | 711.2 Millimeter