Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1295L6 ; PL3289-6

497J9 ; PJ1262-9

497J9 POLY-V BELT ; POLYESTER TENSILE 9 BAND

Poly-V Belt; J Series; 3/32 Inch Pitch; 49.7" Pitch Length; 27/32" Belt Width; 9 Bands; Polyester Tensile Material

Part #

497J9

BDI #

1076888

PRICE
$496.45 / each

QTY

INVENTORY:
2
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
26111801
EAN
4014486214109
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
9 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
497J9
Weight / LBS
0.22
Long Description
Poly-V Belt; J Series; 3/32 Inch Pitch; 49.7" Pitch Length; 27/32" Belt Width; 9 Bands; Polyester Tensile Material
Belt Pitch Length
49.7 Inch | 1,262.38 Millimeter
Belt Width
0.844 Inch | 21.438 Millimeter