Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2322V421-S

2322V421-S

2322V421 VARIABLE SPEED BELT ; NATURAL RUBBER

22 Degree Angle; Variable Speed; 42.1" Pitch Length; 1-7/16" Belt Width; 42.9" Outside Length; Kevlar Tensile Material; Fabric Outer Material

Part #

20044321

BDI #

15070290

PRICE
$1,443.30 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
26111802
EAN
0037256060472
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Outer Material
Fabric
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
2322V421
Weight / LBS
1.01
Long Description
22 Degree Angle; Variable Speed; 42.1" Pitch Length; 1-7/16" Belt Width; 42.9" Outside Length; Kevlar Tensile Material; Fabric Outer Material
Belt Outside Length
42.9 Inch | 1,089.66 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
42.1 Inch | 1,069.34 Millimeter