Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10T10/980

300H100

300H100 TIMING BELT ; ZR 1IN W

Synchronous Belt; 1/2 Inch Pitch; 30" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material

Part #

300H100

BDI #

1063983

PRICE
$425.10 / each

QTY

INVENTORY:
30
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
UNSPSC
26111811
EAN
4014486003338
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
ZR
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
300H100
Long Description
Synchronous Belt; 1/2 Inch Pitch; 30" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
30 Inch | 762 Millimeter
Belt Width
1 Inch | 25.4 Millimeter