EBC
C2040 C/L CHAIN CONNECTING LINK ; C2040 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Straight; 5/32" Pin Diameter
Part #
BDI #
PRICE
$5.48 / each
INVENTORY
DIAMOND CHAIN
CA550-OSL OFFSET LING
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
BDI #
PRICE
$126.78 / each
INVENTORY
DIAMOND CHAIN
DMD-100-2 CT CO LINK ; D5362
Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
BDI #
PRICE
$521.00 / each
INVENTORY
EBC
05B-1 C/L CHAIN CONNECTING LINK ; 05B 0.315MM CHAIN PITCH SPRING CLIP
Chain Link; 05B Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; 0.737MM Plate Height; Curved; 2.286MM Pin Diameter
Part #
BDI #
PRICE
$6.68 / each
INVENTORY
DIAMOND CHAIN
DMD-60-3 CT CO LINK ; D0979
Chain Link; 60-3 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
BDI #
PRICE
$262.63 / each
INVENTORY