Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

184DM3A 11.4 A1 STD XT

184DM3A 11.4 A1 STD XT

184DM3A 11.4 A1 STD XT APG REDUCER ; NON RETURNABLE 184 FRAME INLINE

Speed Reducer; APG; Parallel; 11.4:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 150 Output RPM; Direct Mounted; Helical

Part #

M85013XT

BDI #

21449873

PRICE
$115,647.60 / each

QTY

INVENTORY:
2
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
45.359
UNSPSC
26111538
EAN
0887726295855
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
11.4:1
Mounting Frame
180TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
153.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
150
Gearing
Helical
Manufacturer's Series
DM3
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1240Lbs
Base Included
Yes
Input Rating value plus um
7HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
2750In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M85013XT
Long Description
Speed Reducer; APG; Parallel; 11.4:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 150 Output RPM; Direct Mounted; Helical
Base to Center of Output Shaft
5.37 Inch | 136.398 Millimeter
Overall Height
9.25 Inch | 234.95 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter
Center Distance
0.99 Inch | 25.146 Millimeter
Nominal Center Distance
0.99 Inch | 25.146 Millimeter
Overall Length
15.48 Inch | 393.192 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Base to Center of Input Shaft
4.38 Inch | 111.252 Millimeter