Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1VL34-5/8

1VL34-5/8

1VL34-5/8 VARIABLE SPEED PULLEY ; 1 GROOVE 5/8" BORE CAST IRON SHEAVES

5/8" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; 5/8" Face Wid Min; 1" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

1VL34-5/8

BDI #

740380

PRICE
$405.78 / each

QTY

INVENTORY:
16
Manufacturer Name
POWERDRIVE LLC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.498
UNSPSC
26111813
EAN
0637363067700
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
1VL34-5/8
Weight / LBS
1.1
Long Description
5/8" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; 5/8" Face Wid Min; 1" Face Wid Max; Keyway; Manual Turn Adjustment Method
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Face Width Maximum
1 Inch | 25.4 Millimeter
Face Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
1.7 Inch | 43.18 Millimeter
Pitch Diameter Maximum
3.2 Inch | 81.28 Millimeter