Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1VL44-1/2

1VL40-7/8

1VL40-7/8 VARIABLE SPEED PULLEY ; 1 GROOVE 7/8" BORE CAST IRON SHEAVES

7/8" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.3" Pitch Dia Min; 3.7" Pitch Dia Max; 5/8" Face Wid Min; 1" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

1VL40-7/8

BDI #

740383

PRICE
$534.35 / each

QTY

INVENTORY:
13
Manufacturer Name
POWERDRIVE LLC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.589
UNSPSC
26111813
EAN
0637363069391
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
1VL40-7/8
Weight / LBS
1.3
Long Description
7/8" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.3" Pitch Dia Min; 3.7" Pitch Dia Max; 5/8" Face Wid Min; 1" Face Wid Max; Keyway; Manual Turn Adjustment Method
Bore
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Face Width Maximum
1 Inch | 25.4 Millimeter
Face Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter Minimum
2.3 Inch | 58.42 Millimeter
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter