Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3211 2RS

3211 2RS

3211 2RS BEARING

Angular Contact Ball Bearing; 55MM Bore; 100MM Outside Diameter; 33.3MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 30 Degree; 1 (Single)

Part #

3211 2RS

BDI #

23290548

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.876
UNSPSC
31171531
EAN
0637410095267
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
CN-Normal
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.93
Long Description
Angular Contact Ball Bearing; 55MM Bore; 100MM Outside Diameter; 33.3MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Width
1.311 Inch | 33.3 Millimeter