Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6217ZZ C3

6217ZZ C3

6217ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 85MM BORE 150MM OD 28MM WD POR

Single Row Ball Bearing; 85MM Bore; 150MM Outside Diameter; 28MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6217ZZ C3

BDI #

664936

QTY

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.789
UNSPSC
31171504
EAN
4991893857399
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
6217 ZZ C3 BXMS
Weight / LBS
3.95
Long Description
Single Row Ball Bearing; 85MM Bore; 150MM Outside Diameter; 28MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter