Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80237

80237

80237 ANTI SEIZE COMPOUND ; 8OZ CAN SILVER GRAY SAF-T-EZE

Anti-Seize Compound; Nickel Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Gray; 8 Oz

Part #

80237

BDI #

21478826

PRICE
$689.60 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
15121515
Product Name
Anti-Seize
Product Type
Nickel Grade
Container Type
Can
Texture
Paste
Application
Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt
Tradename
SAF-T-EZE
Manufacturer's Description
SAF-T-EZE Nickel Grade Anti-Seize
Color
Silver Gray
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 440 Deg C
Odor
Mild or Inoffensive
VOC Content - Percentage
0.1 Percentage
Conformance to Certificate
FDA 21 CFR | MIL-A-907E | NSF H2
Other Features
Lithium Thickener | NLGI 1 | Extreme Pressure | High Temperature | Smooth | Non Separating Formula | Brush Top Can
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Product Group - BDI
C00104
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
80237
Weight / LBS
0.667
Long Description
Anti-Seize Compound; Nickel Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Gray; 8 Oz