Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BX-1SS

BX-1SS

BX-1SS ECCENTRIC SUPPORT BUSHING ; 0.141" ID X 0.187" OD X 0.55" L

Bushing; Eccentric Support; 0.141" ID X 0.187" OD X 0.55" L; Stainless Steel; Used with BWIE1 Wheel

Part #

BX1SS

BDI #

19117703

PRICE
$223.80 / each

QTY

INVENTORY:
13
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171600
Product Name
Bushing
Product Type
Eccentric Support
Size
0.141 IN ID X 0.187 IN OD X 0.55 IN L
Material
Stainless Steel
Used With
BWIE1 Wheel
Inch - Metric
Inch
Other Features
Standard Profile | 0.438 Inch Hex | No.6 Fastener | 0.012 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Eccentric Support
Manufacturer URL
Manufacturer Item Number
BX1SS
Weight / LBS
0.011
Long Description
Bushing; Eccentric Support; 0.141" ID X 0.187" OD X 0.55" L; Stainless Steel; Used with BWIE1 Wheel