Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MCG CCFH-1/2-SB

CCNBH-80-SB

CCNBH-80-SB CAM FOLLOWER BEARING ; STUD TYPE 2.5" RLR DIA CROWNED SURFACE

Cam Follower Bearing; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Crowned Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CCNBH-80-SB

BDI #

21481758

PRICE
$3,253.30 / each

QTY

INVENTORY:
12
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.27
UNSPSC
31171530
EAN
0813930023199
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
2.808
Long Description
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Crowned Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter